The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
T6031A1029/U
Honeywell Controllers, T6031A Refrigeration Controller Series
MFG Item Number
T6031A1029/U
Series
T6031A Refrigeration Controller
Product Description
TEMP CONTROL
Specifications
Specifications
Type
Remote Bulb
Output
1 SPDT
Max Temperature
125 °F
Setpoint Temp Range
-30-90 °F
Differential Temperature
3.5 °F
Capillary Length
8 '
Availability
Order by 5:00 PM ET and your package will ship the same day.
T6031A1136/U
Honeywell Controllers, T6031A Refrigeration Controller Series
MFG Item Number
T6031A1136/U
Series
T6031A Refrigeration Controller
Product Description
REFRIG CONTROL
Specifications
Specifications
Type
Remote Bulb
Output
1 SPDT
Max Temperature
125 °F
Setpoint Temp Range
-30-90 °F
Differential Temperature
3.5 °F
Capillary Length
8 '
Availability
Order by 5:00 PM ET and your package will ship the same day.
T6031A1011/U
Honeywell Controllers, T6031A Refrigeration Controller Series
MFG Item Number
T6031A1011/U
Series
T6031A Refrigeration Controller
Product Description
TEMP CONTROL
Specifications
Specifications
Type
Remote Bulb
Output
1 SPDT
Max Temperature
125 °F
Setpoint Temp Range
25-90 °F
Differential Temperature
3.5 °F
Capillary Length
5 '
Availability
Order by 5:00 PM ET and your package will ship the same day.
T6031A1052/U
Honeywell Controllers, T6031A Refrigeration Controller Series
MFG Item Number
T6031A1052/U
Series
T6031A Refrigeration Controller
Product Description
REFG TEMP CONTR
Specifications
Specifications
Type
Remote Bulb
Output
1 SPDT
Max Temperature
125 °F
Setpoint Temp Range
-30-90 °F
Differential Temperature
3.5 °F
Capillary Length
5 '
Availability
Obsolete Item No Longer Available
T6031A1060/U
Honeywell Controllers, T6031A Refrigeration Controller Series
MFG Item Number
T6031A1060/U
Series
T6031A Refrigeration Controller
Product Description
REFRIG CONTROL
Specifications
Specifications
Type
Remote Bulb
Output
1 SPDT
Max Temperature
125 °F
Setpoint Temp Range
-30-90 °F
Differential Temperature
3.5 °F
Capillary Length
20 '
Availability
Order by 5:00 PM ET and your package will ship the same day.
T6031A1086/U
Honeywell Controllers, T6031A Refrigeration Controller Series
MFG Item Number
T6031A1086/U
Series
T6031A Refrigeration Controller
Product Description
-35 TO +30C, 2 TO 7C ADJ DIFF, 8 FT
Specifications
Specifications
Type
Remote Bulb
Output
1 SPDT
Max Temperature
125 °F
Setpoint Temp Range
-30-90 °F
Differential Temperature
3.5 °F
Capillary Length
8 '
Availability
Order by 5:00 PM ET and your package will ship the same day.
T6031A1219/U
Honeywell Controllers, T6031A Refrigeration Controller Series
MFG Item Number
T6031A1219/U
Series
T6031A Refrigeration Controller
Product Description
TEMPERATURE CONTROL
Specifications
Specifications
Type
Remote Bulb
Output
1 SPDT
Max Temperature
125 °F
Setpoint Temp Range
-30-90 °F
Differential Temperature
3.5 °F
Capillary Length
8 '
Availability
Order by 5:00 PM ET and your package will ship the same day.
T6031A1235/U
Honeywell Controllers, T6031A Refrigeration Controller Series
MFG Item Number
T6031A1235/U
Series
T6031A Refrigeration Controller
Product Description
REFRIGERATION TEMP CONTROLLER. SPDT
Specifications
Specifications
Type
Remote Bulb
Output
1 SPDT
Max Temperature
125 °F
Setpoint Temp Range
-30-90 °F
Differential Temperature
3.5 °F
Capillary Length
20 '
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Controllers
Manufacturer
Honeywell
Product Series
T6031A Refrigeration Controller
Shopping Options
HVAC HVAC (Heating, Ventilation and Air Conditioning) is the technology and equipment responsible for regulating and maintaining the air temperature and quality of residential, commercial and industrial buildings.
HVAC systems use heating and air conditioning to keep indoor conditions at comfortable temperatures. Thermostats constantly monitor temperature and turn heaters, fans and air conditioners on or off depending on the requirements of the facility or room. Humidistats, hygrostats, and other air quality sensors also help with this task.
In addition to heating and cooling, ventilation exchanges or replaces air in an indoor space to promote high indoor air quality. Ventilation assists in temperature control, but also is responsible for removing moisture, odors, smoke, and dust from the environment. Ventilation is particularly important in many processing plants, to remove harmful gases from the air and to protect sensitive equipment.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved